Shop ZORO SELECT

3/8"-16 Socket Head Cap Screw, Socket Flanged, Plain Stainless Steel, 4-5/8 in Length

  • Mfr # ZPS44038C64
  • Zoro # G2467571

product price: 
$
168.99
/ea
Free Shipping & Returns

Key Features

Socket Flanged Head
Hex Drive
Thread Size
3/8"-16
Screw Length
4-5/8 in
Material
Stainless Steel
Finish
Plain
Drive Size
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZPS44038C64
Zoro #
G2467571
UPC #
-
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket Flanged
Drive Type
Hex
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Thread Type
Coarse
Finish Type
Plain
Material Type
Stainless Steel
Dimensional Standards
AMPG 2013 ZPS.01
Thread Fit
3A
Material Grade/Class
17-4
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel
Material Grade
17-4 PH
Fastener Finish
Plain
Fastener Industry Standards
Not Listed
Screw Head Type
Cylindrical Flanged
Tensile Strength
160,000 psi
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
3/8"-16
Screw Length
4-5/8 in
Drive Size
5/16 in
Thread Length
5/8 in
Head Height
0.437 in
Min. Thread Length
5/8 in
Minimum Thread Length
5/8 in
Flange Diameter
13/16 in
Head Diameter
0.562 in
Flange Thickness
0.063 in
Dia./Thread Size
3/8"-16
Head Dia.
0.5625 in
Length
4 5/8 in
Fastener Length
4 5/8 in

Description

Standard Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 17-4, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 4 5/8 in, Head Height 0.437 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products