Zoro Homepage

3/8"-16 Socket Head Cap Screw, Socket, Plain PEEK, 1-1/2 in Length, 10 PK

  • Mfr # PK3816-112SHC-01

  • Zoro # G5634391


product price: $61.39
/pk 10, $6.14/ea

Key Features

Socket Head
Hex Drive
Thread Size
3/8"-16
Material
PEEK
Finish
Plain
Drive Size
5/16 in
Tensile Strength
26,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK3816-112SHC-01
Zoro #
G5634391
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Screw Length
1-1/2 in
Drive Size
5/16 in
Head Height
0.375 in
Vented Hole Size
Not Vented
Thread Length
1 1/2 in
Min. Thread Length
1 1/2 in
Head Diameter
0.562 in
Minimum Thread Length
1-1/2 in
Head Dia.
0.5625 in
Dia./Thread Size
3/8"-16
Length
1 1/2 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.