Zoro Homepage

3/8-16 SQUARE NUT REGULAR GALVANIZED, PK700

  • Mfr # 37NQRG

  • Zoro # G2448544


product price: $106.99
/pk 700, $0.15/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
3/8"-16
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37NQRG
Zoro #
G2448544
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
3/8"-16

Details

Item
Hex Nuts,3/8-16 SQUARE NUT REGUL,PK700
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Hot Dipped Galvanized
Fastener Thread Type
Coarse
Nut Standards
ASME B18.2.2, ASTM A563

Description

Hex Nuts,3/8-16 SQUARE NUT REGUL,PK700, Package Quantity 700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.