
CAD Viewer & Download Files
3/8"-16 Thrd Sz, 2 1/2 in L, Countersunk Head, Carbon Steel, Plain, 25 PK
Mfr # U01036.037.0250
Zoro # G215628218
CAD Available
product price: $9.49
/pk 25, $0.38/eaKey Features
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Material
Carbon Steel
Finish
Plain
Head Style
Countersunk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U01036.037.0250
Zoro #
G215628218
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
2 1/2 in
Details
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Head Style
Countersunk
Type
Countersunk Square Neck
CAD Available
Yes
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Plain Fastener Finish, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 0.708 in, Head Height 0.312 in, Head Angle (Deg.) 80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.