Tab Weld Nut, 3/8"-16, Stainless Steel, 5/8 in Wd, 1-1/8 in Lg, 9/64 in Ht, 10 PK

  • Mfr # 1LAF3

  • Zoro # G3377455


product price:  $16.79
/pk 10, $1.68/ea

Key Features

Base Shape
Tab
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Base Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1LAF3
Zoro #
G3377455
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Base Width
5/8 in
Base Length
1-1/8 in
Base Height
9/64 in
Collar Height
0.09375 in
Collar Diameter
0.4375 in
Base Thickness
9/64 in
Pilot Dia.
7/16 in
Pilot Hole Size
29/64 in
Pilot Height
0.09 in
For Hole Diameter
29/64 in
Dia./Thread Size
3/8"-16

Details

Item
Weld Nut
Base Shape
Tab
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Hole Location
Offset
Number of Weld Projections
0
System of Measurement
Inch
Thread Direction
Right Hand
Nut Style
Tab Base Weld Nut with Offset Hole
Barrel or Collar Type
Pilot
Pack Size
Small Pack
Thread Type
Coarse
Hole Center to Outside Edge
11/32 in
Fastener Thread Type
UNC (Coarse)
Basic Material
Stainless Steel
Fastener Finish
Plain
Center of Pilot Hole to Outside Edge
0.344 in
Fastener Thread Direction
Right Hand

Description

Weld Nut, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Base Height 9/64 in, Base Width 5/8 in, Base Length 1 1/8 in, Collar Height 0.094 in, Collar Diameter 0.438 in, Number of Weld Projections 0, System of Measurement Inch, Base Shape Tab, Barrel Diameter Not Applicable, Barrel Height 3/8 in, Barrel or Collar Type Pilot, Base Diameter Not Applicable, For Hole Diameter 29/64 in, Hole Center to Outside Edge 11/32 in, Hole Location Offset, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.