Zoro Homepage

3/8"-16 x 1 1/2 in Phillips Flat Machine Screw, Brass, 10 PK

  • Mfr # 7-pfm-37c-150

  • Zoro # G216463863


product price: $21.79
/pk 10, $2.18/ea

Key Features

Flat Head
Phillips Drive
Drive Size
#4
Overall Length
1 1/2 in
Tensile Strength
50,000 psi
Maximum Head Height
15/64 in
Type
Machine Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-37c-150
Zoro #
G216463863
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/2 in
Drive Size
#4
Overall Length
1 1/2 in
Maximum Head Height
15/64 in
Maximum Head Width
23/32 in
Thread Size
3/8"-16
Screw Size
3/8 in-16

Details

Tensile Strength
50,000 psi
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Material
Brass
Head Type
Flat
System of Measurement
Inch
Thread Style
Fully Threaded
Drive
Phillips
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Drive Size #4, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.