3/8"-16 x 1 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-pbm-37c-150

  • Zoro # G416465841


product price:  $22.99
/pk 25, $0.92/ea

Key Features

Phillips Drive
Pan Head
Maximum Head Height
17/64 in
Overall Length
1 1/2 in
Material
Stainless Steel
Tensile Strength
70,000 psi
Drive Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-37c-150
Zoro #
G416465841
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
17/64 in
Overall Length
1 1/2 in
Drive Size
#4
Thread Size
3/8"-16
Screw Size
3/8 in-16
Fastener Length
1 1/2 in
Maximum Head Width
47/64 in

Details

Drive
Phillips
Item
Machine Screw
Material
Stainless Steel
Tensile Strength
70,000 psi
Finish
Black Oxide
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Thread Type
Coarse
Type
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 17/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.