3/8"-16 x 1 1/2 in Phillips Round Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-prm-37c-150
Zoro # G116464823
product price:Â $15.19
/pk 25, $0.61/eaKey Features
Phillips Drive
Round Head
Maximum Head Height
1/4 in
Overall Length
1 1/2 in
Type
Machine Screw
Drive Size
#4
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-prm-37c-150
Zoro #
G116464823
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/4 in
Overall Length
1 1/2 in
Drive Size
#4
Fastener Length
1 1/2 in
Screw Size
3/8 in-16
Thread Size
3/8"-16
Maximum Head Width
45/64 in
Details
Type
Machine Screw
Drive
Phillips
Thread Type
Coarse
Finish
Passivated
System of Measurement
Inch
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Head Type
Round
Tensile Strength
100,000 psi
Material
Stainless Steel
Item
Machine Screw
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Drive Size #4, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 1/4 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.