3/8"-16 x 1 1/2 in Slotted Round Machine Screw, Brass, 10 PK

  • Mfr # 7-srm-37c-150

  • Zoro # G716465961


product price: $13.79
/pk 10, $1.38/ea

Key Features

Round Head
Slotted Drive
Maximum Head Width
45/64 in
Type
Machine Screw
Overall Length
1 1/2 in
Tensile Strength
50,000 psi
Screw Size
3/8 in-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-srm-37c-150
Zoro #
G716465961
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
45/64 in
Overall Length
1 1/2 in
Screw Size
3/8 in-16
Thread Size
3/8"-16
Maximum Head Height
1/4 in
Fastener Length
1 1/2 in

Details

Type
Machine Screw
Head Type
Round
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Material
Brass
Drive
Slotted
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 1/4 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.