3/8"-16 x 1-1/2 in Torx Truss Machine Screw, Zinc Plated Steel, 50 PK
- Mfr # 5ZKW6
- Zoro # G5942772
product price:Â
$
30.29
/pk of 50, $0.61/ea
Key Features
Truss Head
Torx Drive
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1-1/2 in
Drive Size
T45
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5ZKW6
- Zoro #
- G5942772
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Features
- Tested for Up To 1000 Hours of Salt Spraying
- Thread Direction
- Right Hand
- Includes Nut
- Nut Not Included
- Includes Washer
- Washer Not Included
- Resistance Properties
- Rust-Resistant
- Thread Style
- Partially Threaded
- Pack Size
- Small
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.6.3
- Head Style
- Round
- Material Grade/Class
- Grade 5.1
- Type
- Machine Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-1/2 in
- Drive Size
- T45
- Head Height
- 0.221 in
- Head Width
- 0.805 in
- Maximum Head Height
- 7/32 in
- Maximum Head Width
- 13/16 in
- Minimum Thread Length
- 3/32 in
- Screw Size
- 3/8 in
- Overall Length
- 1 45/64 in
- Recommended Hole Size
- 25/64 in
- Wire Rope Length
- 1 45/64 in
- Length
- 1 45/64 in
- Fits Chest Size
- Tested for Up To 1000 Hours of Salt Spraying
Description
Machine Screw, Head Type Truss, Material Steel, Finish Magni 565, Drive Six-Lobe, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Head Width 0.805 in, Head Height 0.221 in, Drive Size T45, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 3/32 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 13/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.