3/8"-16 x 1 1/4 in Phillips Oval Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-pom-37c-125
Zoro # G916463859
product price:Â $10.15
/pk 25, $0.41/eaKey Features
Phillips Drive
Oval Head
Screw Size
3/8 in-16
Overall Length
1 1/4 in
Maximum Head Height
11/32 in
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pom-37c-125
Zoro #
G916463859
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
3/8 in-16
Overall Length
1 1/4 in
Maximum Head Height
11/32 in
Thread Size
3/8"-16
Drive Size
#4
Fastener Length
1 1/4 in
Maximum Head Width
49/64 in
Details
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Finish
Passivated
Head Type
Oval
Material Grade/Class
18-8
Thread Type
Coarse
Tensile Strength
80,000 psi
System of Measurement
Inch
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 49/64 in, Maximum Head Height 11/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.