3/8"-16 x 1 1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK
Mfr # 31-pbm-37c-125
Zoro # G116465790
product price:Â $21.49
/pk 25, $0.86/eaKey Features
Phillips Drive
Pan Head
Finish
Black Oxide
Screw Size
3/8 in-16
Material
Stainless Steel
Tensile Strength
70,000 psi
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-pbm-37c-125
Zoro #
G116465790
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
3/8 in-16
Fastener Length
1 1/4 in
Overall Length
1 1/4 in
Drive Size
#4
Maximum Head Height
17/64 in
Thread Size
3/8"-16
Maximum Head Width
47/64 in
Details
Finish
Black Oxide
Material
Stainless Steel
Tensile Strength
70,000 psi
Item
Machine Screw
Type
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
System of Measurement
Inch
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 17/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.