3/8"-16 x 1 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ppm-37c-125

  • Zoro # G916466003


product price: $14.49
/pk 25, $0.58/ea

Key Features

Phillips Drive
Pan Head
Thread Size
3/8"-16
Material Grade/Class
18-8
Fastener Length
1 1/4 in
Type
Machine Screw
Drive Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-37c-125
Zoro #
G916466003
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1 1/4 in
Drive Size
#4
Maximum Head Width
47/64 in
Overall Length
1 1/4 in
Screw Size
3/8 in-16
Maximum Head Height
17/64 in

Details

Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
70,000 psi
Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips
Head Type
Pan
Finish
Passivated
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 17/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.