3/8"-16 x 1 1/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ptm-37c-125
Zoro # G616465771
product price:Â $15.89
/pk 25, $0.64/eaKey Features
Truss Head
Phillips Drive
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Type
Coarse
Maximum Head Width
53/64 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-37c-125
Zoro #
G616465771
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
53/64 in
Maximum Head Height
7/32 in
Thread Size
3/8"-16
Fastener Length
1 1/4 in
Drive Size
#4
Overall Length
1 1/4 in
Screw Size
3/8 in-16
Details
Material Grade/Class
18-8
Head Type
Truss
Tensile Strength
70,000 psi
Thread Type
Coarse
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips
Item
Machine Screw
Thread Style
Fully Threaded
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 53/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.