3/8"-16 x 1 1/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-sfm-37c-125
Zoro # G916463132
product price:Â $21.69
/pk 25, $0.87/eaKey Features
Slotted Drive
Flat Head
Tensile Strength
70,000 psi
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Thread Size
3/8"-16
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-sfm-37c-125
Zoro #
G916463132
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Overall Length
1 1/4 in
Maximum Head Height
15/64 in
Maximum Head Width
23/32 in
Screw Size
3/8 in-16
Fastener Length
1 1/4 in
Details
Tensile Strength
70,000 psi
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Thread Type
Coarse
Drive
Slotted
Finish
Passivated
Type
Machine Screw
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.