3/8"-16 x 1 1/4 in Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK
- Mfr # 1-spm-37c-125
- Zoro # G716464568
product price:Â
$
13.29
/pk of 25, $0.53/ea
Sold in multiples of 5Â pks for
$66.45
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Tensile Strength
100,000 psi
Maximum Head Height
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-spm-37c-125
- Zoro #
- G716464568
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1 1/4 in
- Maximum Head Height
- 7/32 in
- Maximum Head Width
- 47/64 in
- Overall Length
- 1 1/4 in
- Screw Size
- 3/8 in-16
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.