3/8"-16 x 1 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-pfm-37c-175
Zoro # G316466238
product price: $24.15
/pk 25, $0.97/eaKey Features
Flat Head
Phillips Drive
Material
Stainless Steel
Screw Size
3/8 in-16
Thread Style
Fully Threaded
Thread Type
Coarse
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfm-37c-175
Zoro #
G316466238
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
3/8 in-16
Drive Size
#4
Overall Length
1 3/4 in
Maximum Head Height
15/64 in
Maximum Head Width
49/64 in
Fastener Length
1 3/4 in
Thread Size
3/8"-16
Details
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Flat
Type
Machine Screw
Material Grade/Class
316
Drive
Phillips
Tensile Strength
70,000 psi
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 49/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.