3/8"-16 x 1 3/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ppm-37c-175

  • Zoro # G716465985


product price: $13.19
/pk 25, $0.53/ea

Key Features

Phillips Drive
Pan Head
Thread Size
3/8"-16
Maximum Head Width
47/64 in
Material
Stainless Steel
Material Grade/Class
18-8
Drive Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-37c-175
Zoro #
G716465985
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Maximum Head Width
47/64 in
Drive Size
#4
Maximum Head Height
17/64 in
Overall Length
1 3/4 in
Fastener Length
1 3/4 in
Screw Size
3/8 in-16

Details

Material
Stainless Steel
Drive
Phillips
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Head Type
Pan
Thread Type
Coarse
Tensile Strength
70,000 psi
System of Measurement
Inch
Type
Machine Screw
Thread Style
Fully Threaded
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 17/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.