3/8"-16 x 1 3/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ptm-37c-175
Zoro # G516466366
product price:Â $19.49
/pk 25, $0.78/eaKey Features
Phillips Drive
Truss Head
Drive Size
#4
Thread Style
Partially Threaded
Thread Type
Coarse
Minimum Thread Length
1 1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-ptm-37c-175
Zoro #
G516466366
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#4
Minimum Thread Length
1 1/2 in
Fastener Length
1 3/4 in
Screw Size
3/8 in-16
Thread Size
3/8"-16
Maximum Head Height
7/32 in
Maximum Head Width
53/64 in
Overall Length
1 3/4 in
Details
Thread Style
Partially Threaded
Thread Type
Coarse
Material
Stainless Steel
Finish
Passivated
Drive
Phillips
System of Measurement
Inch
Head Type
Truss
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Item
Machine Screw
Type
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 53/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.