
3/8"-16 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 800 PK
Mfr # 3716FWS
Zoro # G4687485
product price: $599.99
/pk 800, $0.75/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3716FWS
Zoro #
G4687485
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
Washer Assrts,3/8-16x1 Unslt HWH,Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.