3/8"-16 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-37c-100

  • Zoro # G916465570


product price: $16.19
/pk 25, $0.65/ea

Key Features

Phillips Drive
Flat Head
Screw Size
3/8 in-16
Thread Size
3/8"-16
Overall Length
1 in
Drive Size
#4
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-37c-100
Zoro #
G916465570
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in
Screw Size
3/8 in-16
Thread Size
3/8"-16
Overall Length
1 in
Drive Size
#4
Maximum Head Width
23/32 in
Maximum Head Height
15/64 in

Details

Drive
Phillips
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Finish
Passivated
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Material
Stainless Steel
Head Type
Flat
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.