3/8"-16 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 5 PK
Mfr # 1-pfu-37c-100
Zoro # G816465007
product price: $2.39
/pk 5, $0.48/eaSold in multiples of 4 for $9.56
Key Features
Flat Head
Phillips Drive
Overall Length
1 in
System of Measurement
Inch
Thread Size
3/8"-16
Maximum Head Height
5/32 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-37c-100
Zoro #
G816465007
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Thread Size
3/8"-16
Maximum Head Height
5/32 in
Fastener Length
1 in
Drive Size
#4
Maximum Head Width
23/32 in
Screw Size
3/8 in-16
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Finish
Passivated
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.