3/8"-16 x 1 in Phillips Oval Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-pom-37c-100
Zoro # G216463962
product price:Â $8.59
/pk 25, $0.34/ea
Sold in multiples of 2 for $17.18
Key Features
Oval Head
Phillips Drive
Maximum Head Width
49/64 in
Maximum Head Height
11/32 in
Type
Machine Screw
Overall Length
1 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pom-37c-100
Zoro #
G216463962
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
49/64 in
Maximum Head Height
11/32 in
Overall Length
1 in
Screw Size
3/8 in-16
Fastener Length
1 in
Drive Size
#4
Thread Size
3/8"-16
Details
Type
Machine Screw
Item
Machine Screw
Head Type
Oval
Material
Stainless Steel
Drive
Phillips
System of Measurement
Inch
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Finish
Passivated
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 49/64 in, Maximum Head Height 11/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.