3/8"-16 x 1 in Phillips Round Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-prm-37c-100

  • Zoro # G016464787


product price: $11.29
/pk 25, $0.45/ea

Key Features

Round Head
Phillips Drive
Material
Stainless Steel
Tensile Strength
100,000 psi
Type
Machine Screw
Thread Style
Fully Threaded
Maximum Head Width
45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-37c-100
Zoro #
G016464787
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
45/64 in
Thread Size
3/8"-16
Drive Size
#4
Fastener Length
1 in
Screw Size
3/8 in-16
Maximum Head Height
1/4 in
Overall Length
1 in

Details

Material
Stainless Steel
Tensile Strength
100,000 psi
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Round
Item
Machine Screw
Thread Type
Coarse
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Material Grade/Class
18-8
Finish
Passivated

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 in, Drive Size #4, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 1/4 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.