3/8"-16 x 1 in Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-spm-37c-100

  • Zoro # G516464676


product price:  $12.49
/pk 25, $0.50/ea

Key Features

Pan Head
Slotted Drive
Material Grade/Class
18-8
Overall Length
1 in
Thread Type
Coarse
Tensile Strength
100,000 psi
Screw Size
3/8 in-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-spm-37c-100
Zoro #
G516464676
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Screw Size
3/8 in-16
Maximum Head Height
7/32 in
Maximum Head Width
47/64 in
Thread Size
3/8"-16
Fastener Length
1 in

Details

Material Grade/Class
18-8
Thread Type
Coarse
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Head Type
Pan
Material
Stainless Steel
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
System of Measurement
Inch
Finish
Passivated
Drive
Slotted

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products