3/8"-16 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24210.037.0100

  • Zoro # G9682757


product price:  $17.15
/pk 100, $0.17/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U24210.037.0100
Zoro #
G9682757
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in
Head Dia.
0.670 to 0.708 in
Head Height
0.256 in
Maximum Head Width
23/64 in
Screw Size
3/8 in
Maximum Head Height
5/32 in
Head Width
0.717 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Coarse
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 in, Head Width 0.717 in, Head Height 0.256 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.