3/8"-16 x 1 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-BP6-37C-100
Zoro # G316462780
product price:Â $13.59
/pk 25, $0.54/eaKey Features
Torx Drive
Button Head
Finish
Passivated
System of Measurement
Inch
Material
Stainless Steel
Overall Length
1 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BP6-37C-100
Zoro #
G316462780
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 in
Overall Length
1 in
Maximum Head Height
13/64 in
Maximum Head Width
656 in
Drive Size
T45
Thread Size
3/8"-16
Details
Item
Tamper Resistant Screw
Finish
Passivated
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Material Grade/Class
18-8
Resistance Properties
Tamper-Resistant
Drive
Torx
Head Type
Button
Thread Style
Fully Threaded
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 3/8 In.-16, Fastener Length 1 in, Drive Size T45, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 656 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.