3/8"-16 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-pfm-37c-50

  • Zoro # G116464908


product price: $2.49
/pk 10, $0.25/ea
Sold in multiples of 4 for $9.96

Key Features

Flat Head
Phillips Drive
Maximum Head Width
23/32 in
Drive Size
#4
Overall Length
1/2 in
Thread Type
Coarse
Maximum Head Height
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfm-37c-50
Zoro #
G116464908
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/32 in
Drive Size
#4
Overall Length
1/2 in
Maximum Head Height
5/32 in
Screw Size
3/8 in-16
Thread Size
3/8"-16
Fastener Length
1/2 in

Details

Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw
Item
Machine Screw
Tensile Strength
80,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Material Grade/Class
18-8
Head Type
Flat
Drive
Phillips
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1/2 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.