3/8"-16 x 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ppm-37c-50

  • Zoro # G716466043


product price: $8.69
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.38

Key Features

Phillips Drive
Pan Head
Screw Size
3/8 in-16
Type
Machine Screw
Finish
Passivated
Drive Size
#4
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-37c-50
Zoro #
G716466043
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
3/8 in-16
Drive Size
#4
Overall Length
1/2 in
Maximum Head Height
17/64 in
Fastener Length
1/2 in
Thread Size
3/8"-16
Maximum Head Width
47/64 in

Details

Item
Machine Screw
Type
Machine Screw
Finish
Passivated
Material Grade/Class
18-8
Material
Stainless Steel
Tensile Strength
70,000 psi
Drive
Phillips
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1/2 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 17/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.