3/8"-16 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # U24210.037.0050
- Zoro # G2836784
product price:Â
$
16.19
/pk of 100, $0.16/ea
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U24210.037.0050
- Zoro #
- G2836784
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Rockwell Hardness
- B69 to B100
- Temp. Range (F)
- 0 Degrees to 375 Degrees F
- Dimensional Standards
- ASME B18.6.3
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Minimum Temperature
- 0 Degrees F
- Pack Size
- Small
- Maximum Temperature
- 375 Degrees F
- Thread Type
- Coarse
- Thread Fit
- 3A/2A
- Type
- Machine Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1/2 in
- Head Dia.
- 0.67 in
- Head Height
- 0.708 in
- Maximum Head Width
- 19/32 in
- Maximum Head Height
- 7/64 in
- Screw Size
- 3/8 in
- Head Width
- 0.717 in
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1/2 in, Head Width 0.717 in, Head Height 0.708 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 19/32 in, Minimum Head Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.