3/8"-16 x 2 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 2-pfm-37c-250
Zoro # G716466197
product price: $12.79
/pk 10, $1.28/eaKey Features
Phillips Drive
Flat Head
Thread Style
Fully Threaded
Material
Stainless Steel
Maximum Head Height
15/64 in
Overall Length
2 1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfm-37c-250
Zoro #
G716466197
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 1/2 in
Maximum Head Height
15/64 in
Overall Length
2 1/2 in
Screw Size
3/8 in-16
Drive Size
#4
Maximum Head Width
23/32 in
Thread Size
3/8"-16
Details
Thread Style
Fully Threaded
Drive
Phillips
Item
Machine Screw
Material
Stainless Steel
Head Type
Flat
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish
Passivated
Tensile Strength
70,000 psi
Material Grade/Class
316
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.