3/8"-16 x 2 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-ppm-37c-250

  • Zoro # G016464916


product price: $15.15
/pk 10, $1.52/ea

Key Features

Phillips Drive
Pan Head
Material Grade/Class
316
Maximum Head Width
47/64 in
Tensile Strength
80,000 psi
Drive Size
#4
Screw Size
3/8 in-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-37c-250
Zoro #
G016464916
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
47/64 in
Drive Size
#4
Screw Size
3/8 in-16
Fastener Length
2 1/2 in
Overall Length
2 1/2 in
Maximum Head Height
17/64 in
Thread Size
3/8"-16

Details

Drive
Phillips
Material Grade/Class
316
Tensile Strength
80,000 psi
Head Type
Pan
Material
Stainless Steel
Item
Machine Screw
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 17/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.