3/8"-16 x 2 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-sfm-37c-250

  • Zoro # G516463075


product price:  $13.59
/pk 10, $1.36/ea

Key Features

Flat Head
Slotted Drive
Material Grade/Class
316
Minimum Thread Length
1 1/2 in
Dimensional Standards
ASME B18.6.3
Thread Style
Partially Threaded
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-sfm-37c-250
Zoro #
G516463075
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Thread Length
1 1/2 in
Overall Length
2 1/2 in
Thread Size
3/8"-16
Maximum Head Height
15/64 in
Maximum Head Width
23/32 in
Screw Size
3/8 in-16
Fastener Length
2 1/2 in

Details

Item
Machine Screw
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Thread Style
Partially Threaded
Head Type
Flat
Type
Machine Screw
Thread Type
Coarse
Drive
Slotted
System of Measurement
Inch
Finish
Passivated
Material
Stainless Steel
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products