Zoro Homepage

3/8"-16 x 2-1/2 in Slotted Flat Machine Screw, Plain Brass, 10 PK

  • Mfr # U48170.037.0250

  • Zoro # G9093892


product price: $22.39
/pk 10, $2.24/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U48170.037.0250
Zoro #
G9093892
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2-1/2 in
Head Dia.
0.670 to 0.717 in
Head Height
0.23 in
Head Width
0.717 in
Screw Size
3/8 in
Maximum Head Width
23/32 in
Maximum Head Height
15/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Pack Size
Small
Thread Fit
2A
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Head Width 0.717 in, Head Height 0.23 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 23/32 in, Minimum Head Width Not Applicable, Maximum Head Height 15/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.