Zoro Homepage

Round U-Bolt, 3/8"-16, 3 in W, 6 5/8 in H, Hot Dipped Galvanized Steel, 10 PK

  • Mfr # U17244.037.0251

  • Zoro # G0318580


product price: $38.69
/pk 10, $3.87/ea

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Inside Height
6 5/8 in
Inside Width/Diameter
3 in
For Pipe Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U17244.037.0251
Zoro #
G0318580
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Inside Height
6 5/8 in
Inside Width/Diameter
3 in
For Pipe Size
2-1/2 in
Thread Length
3 in
Width Across Centers of Tips
3-3/8 in
Pipe Size (In.)
2 1/2 in
Width (In.)
3 in
Inside Width
3 in
Inside Length
6 5/8 in

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Thread Length 3 in, Inside Length 6 5/8 in, Inside Width 3 in, Pipe Size (In.) 2 1/2 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.