3/8"-16 x 2 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-PFM-37C-275
Zoro # G616463128
product price:Â $8.59
/pk 10, $0.86/ea
Sold in multiples of 2 for $17.18
Key Features
Phillips Drive
Flat Head
Overall Length
2 3/4 in
Screw Size
3/8 in-16
Maximum Head Width
23/32 in
Type
Machine Screw
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-PFM-37C-275
Zoro #
G616463128
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 3/4 in
Screw Size
3/8 in-16
Maximum Head Width
23/32 in
Fastener Length
2 3/4 in
Thread Size
3/8"-16
Drive Size
#4
Minimum Thread Length
1 1/2 in
Maximum Head Height
15/64 in
Details
Type
Machine Screw
System of Measurement
Inch
Drive
Phillips
Thread Style
Partially Threaded
Tensile Strength
80,000 psi
Material
Stainless Steel
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Thread Type
Coarse
Finish
Passivated
Material Grade/Class
18-8
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 2 3/4 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.