Zoro Homepage

3/8"-16 x 2 in Hex Hex Machine Screw, Plain Steel, 100 PK

  • Mfr # 3732RW410

  • Zoro # G5731404


product price: $370.99
/pk 100, $3.71/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Standards
SAE J81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3732RW410
Zoro #
G5731404
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Standards
SAE J81
Item
Machine Screw

Description

Screws, 3/8-16X2 UNSL HXW TAPTITE,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.