Zoro Homepage

3/8"-16 x 2 in Phillips Flat Machine Screw, Brass, 10 PK

  • Mfr # 7-pfm-37c-200

  • Zoro # G716463820


product price: $24.15
/pk 10, $2.42/ea

Key Features

Flat Head
Phillips Drive
Thread Type
Coarse
Overall Length
2 in
Tensile Strength
50,000 psi
Type
Machine Screw
Maximum Head Height
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-37c-200
Zoro #
G716463820
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Maximum Head Height
15/64 in
Fastener Length
2 in
Screw Size
3/8 in-16
Thread Size
3/8"-16
Maximum Head Width
23/32 in
Drive Size
#4

Details

Thread Type
Coarse
Tensile Strength
50,000 psi
Type
Machine Screw
Thread Style
Fully Threaded
Item
Machine Screw
Head Type
Flat
System of Measurement
Inch
Material
Brass
Dimensional Standards
ASME B18.6.3
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 2 in, Drive Size #4, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.