Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-16 x 2 in Phillips Flat Machine Screw, Cadmium Steel, 250 PK

  • Mfr # MS35190-323

  • Zoro # G2497081


product price: $297.99
/pk 250, $1.19/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Cadmium
Temp. Range (F)
82 DEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS35190-323
Zoro #
G2497081
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Cadmium
Item
Machine Screw
Temp. Range (F)
82 DEG

Description

3/8-16x2 MS35190 Military Phillips Flat 82 Degree Full Thread Machine Screw Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.