3/8"-16 x 2 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-slm-37c-200
Zoro # G416464035
product price:Â $8.99
/pk 10, $0.90/ea
Sold in multiples of 2 for $17.98
Key Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-16
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-slm-37c-200
Zoro #
G416464035
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Screw Size
3/8 in-16
Overall Length
2 in
Fastener Length
2 in
Maximum Head Width
5/8 in
Maximum Head Height
23/64 in
Details
System of Measurement
Inch
Material Grade/Class
18-8
Head Type
Fillister
Tensile Strength
70,000 psi
Finish
Passivated
Thread Style
Fully Threaded
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Slotted
Material
Stainless Steel
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/8 in, Maximum Head Height 23/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.