3/8"-16 x 2 in Slotted Truss Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-stm-37c-200

  • Zoro # G716464841


product price:  $7.69
/pk 10, $0.77/ea
Sold in multiples of 2 for $15.38

Key Features

Slotted Drive
Truss Head
Maximum Head Height
7/32 in
Material Grade/Class
18-8
Finish
Passivated
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-stm-37c-200
Zoro #
G716464841
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/32 in
Fastener Length
2 in
Thread Size
3/8"-16
Screw Size
3/8 in-16
Maximum Head Width
53/64 in
Overall Length
2 in

Details

Drive
Slotted
Item
Machine Screw
Material Grade/Class
18-8
Finish
Passivated
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
System of Measurement
Inch
Head Type
Truss

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 53/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products