3/8"-16 x 3 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-pfm-37c-350

  • Zoro # G116466223


product price:  $13.59
/pk 10, $1.36/ea

Key Features

Flat Head
Phillips Drive
Thread Type
Coarse
Drive Size
#4
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-37c-350
Zoro #
G116466223
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#4
Maximum Head Width
49/64 in
Maximum Head Height
15/64 in
Overall Length
3 1/2 in
Thread Size
3/8"-16
Screw Size
3/8 in-16
Fastener Length
3 1/2 in

Details

Thread Type
Coarse
Type
Machine Screw
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Tensile Strength
70,000 psi
Item
Machine Screw
Material Grade/Class
316
System of Measurement
Inch
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 3 1/2 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 49/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products