3/8"-16 x 3 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-ptm-37c-350
Zoro # G216463665
product price:Â $12.15
/pk 10, $1.22/eaKey Features
Phillips Drive
Truss Head
Screw Size
3/8 in-16
Type
Machine Screw
Thread Style
Partially Threaded
Maximum Head Width
53/64 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-37c-350
Zoro #
G216463665
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
3/8 in-16
Fastener Length
3 1/2 in
Maximum Head Width
53/64 in
Minimum Thread Length
1 1/2 in
Thread Size
3/8"-16
Overall Length
3 1/2 in
Drive Size
#4
Maximum Head Height
7/32 in
Details
Type
Machine Screw
Thread Style
Partially Threaded
Drive
Phillips
Material
Stainless Steel
Thread Type
Coarse
Tensile Strength
70,000 psi
System of Measurement
Inch
Item
Machine Screw
Head Type
Truss
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 3 1/2 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 53/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.