Shop ZORO SELECT
See all product information
Create Account
3/8"-16 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # U24540.037.0350
- Zoro # G2930715
product price:Â
$
63.55
/pk of 100, $0.64/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U24540.037.0350
- Zoro #
- G2930715
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Head Angle (Deg.)
- 82
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Pack Size
- Small
- Thread Fit
- 3A/2A
- Type
- Machine Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 3-1/2 in
- Head Height
- 0.23 in
- Head Dia.
- 0.717 in
- Screw Size
- 3/8 in
- Maximum Head Width
- 23/32 in
- Head Width
- 0.717 in
- Maximum Head Height
- 15/64 in
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 3 1/2 in, Head Width 0.717 in, Head Height 0.23 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 23/32 in, Minimum Head Width Not Applicable, Maximum Head Height 15/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.