Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-16 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 325 PK

  • Mfr # 3748RW

  • Zoro # G5733452


product price: $578.99
/pk 325, $1.78/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
SAE J81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3748RW
Zoro #
G5733452
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Zinc Plated
Standards
SAE J81
Item
Machine Screw

Description

3/8-16X3 Unslot Indented Hex Washer Taptite Alternative Screw Partial Thrd Zinc Bake Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.