Zoro Homepage

3/8"-16 x 3/4 in Phillips Flat Machine Screw, Brass, 10 PK

  • Mfr # 7-pfm-37c-75

  • Zoro # G116463871


product price: $11.79
/pk 10, $1.18/ea

Key Features

Phillips Drive
Flat Head
Maximum Head Width
23/32 in
Tensile Strength
50,000 psi
Material
Brass
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-37c-75
Zoro #
G116463871
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/32 in
Screw Size
3/8 in-16
Overall Length
3/4 in
Drive Size
#4
Fastener Length
3/4 in
Maximum Head Height
15/64 in
Thread Size
3/8"-16

Details

Item
Machine Screw
Tensile Strength
50,000 psi
Material
Brass
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Drive
Phillips
Thread Type
Coarse
Thread Style
Fully Threaded
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Drive Size #4, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.