Zoro Homepage

3/8"-16 x 3/4 in Slotted Flat Machine Screw, Brass, 10 PK

  • Mfr # 7-sfm-37c-75

  • Zoro # G716464612


product price: $7.49
/pk 10, $0.75/ea
Sold in multiples of 2 for $14.98

Key Features

Flat Head
Slotted Drive
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
Type
Machine Screw
Thread Type
Coarse
Maximum Head Width
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-sfm-37c-75
Zoro #
G716464612
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/4 in
Maximum Head Width
23/32 in
Overall Length
3/4 in
Screw Size
3/8 in-16
Thread Size
3/8"-16
Maximum Head Height
15/64 in

Details

Tensile Strength
50,000 psi
Thread Style
Fully Threaded
Type
Machine Screw
Item
Machine Screw
Thread Type
Coarse
Head Type
Flat
System of Measurement
Inch
Material
Brass
Dimensional Standards
ASME B18.6.3
Drive
Slotted

Description

Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products