3/8"-16 x 3/4 in Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-spm-37c-75
Zoro # G116464670
product price:Â $11.59
/pk 25, $0.46/eaKey Features
Slotted Drive
Pan Head
Overall Length
3/4 in
Finish
Passivated
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-spm-37c-75
Zoro #
G116464670
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Maximum Head Width
47/64 in
Fastener Length
3/4 in
Maximum Head Height
7/32 in
Screw Size
3/8 in-16
Thread Size
3/8"-16
Details
Finish
Passivated
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Slotted
Tensile Strength
100,000 psi
Thread Type
Coarse
Type
Machine Screw
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.