3/8"-16 x 3/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-BP6-37C-75

  • Zoro # G716462816


product price:  $12.99
/pk 25, $0.52/ea

Key Features

Torx Drive
Button Head
Finish
Passivated
Tensile Strength
70,000 psi
Thread Type
Coarse
Maximum Head Width
656 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-BP6-37C-75
Zoro #
G716462816
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Maximum Head Width
656 in
Fastener Length
3/4 in
Maximum Head Height
13/64 in
Drive Size
T45
Overall Length
3/4 in

Details

Finish
Passivated
Item
Tamper Resistant Screw
Tensile Strength
70,000 psi
Thread Type
Coarse
Drive
Torx
Material Grade/Class
18-8
Material
Stainless Steel
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Resistance Properties
Tamper-Resistant
System of Measurement
Inch
Type
Machine Screw
Head Type
Button

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Drive Size T45, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 656 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products