3/8"-16 x 4 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-PFM-37C-450

  • Zoro # G216463191


product price:  $13.49
/pk 10, $1.35/ea

Key Features

Phillips Drive
Flat Head
Maximum Head Height
15/64 in
Dimensional Standards
ASME B18.6.3
Drive Size
#4
Minimum Thread Length
1 1/2 in
Maximum Head Width
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PFM-37C-450
Zoro #
G216463191
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
15/64 in
Drive Size
#4
Minimum Thread Length
1 1/2 in
Maximum Head Width
23/32 in
Thread Size
3/8"-16
Overall Length
4 1/2 in
Fastener Length
4 1/2 in
Screw Size
3/8 in-16

Details

Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Finish
Passivated
Thread Style
Partially Threaded
Thread Type
Coarse
Drive
Phillips
System of Measurement
Inch
Head Type
Flat
Tensile Strength
80,000 psi
Type
Machine Screw
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 4 1/2 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products